Shop All Storage Totes & Containers
Bayhead Products
Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H
Mfr # BS-103
Zoro # G5435978
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 4 1/2 in
- Overall Width 5 1/4 in
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # BS-103
- Zoro # G5435978
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 5 1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Stack & Nest Container |
Includes | Lid |
Type | Straight Sided with Lid |
Description
Extra-long straight-sided container with lid, no rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (PB74-3 Red)
- KNAPE & VOGT White Steel Bracket 16 Ga. 10-1/2 in. L 225 lb (182 WH 10.5)
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W (CMST98274BK)
- WHITMOR Add-On Skirt/Bls Hangr 2 (6021-182)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 18 in W, 7 3/4 in H (KW-4)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 6 in W, 4 1/2 in H (BS-36)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H (FM-1L)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240GY)
- Bayhead Products Storage Totes & Containers