Shop All Storage Totes & Containers
Bayhead Products
Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H
Mfr # FM-1L
Zoro # G5435899
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 8 in
- Overall Width 16 3/4 in
- Type Box with Lid
Product Information
- Brand Bayhead Products
- MFR # FM-1L
- Zoro # G5435899
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 8 in |
Overall Width | 16 3/4 in |
Details
Description
Stack And Nest Bin w/Lid 24 In.x16.75 In.x8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Blue, 11 5/8 in L (QSB207BL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Black, 16 in L (QUS255CO)
- EDSAL Boltless Shelving Unit, 17"D x 42"W x 84"H, 4 Shelves, Steel (RL4214)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 5/8 in L, 3 in W, 3 in H, 50 PK (DSB107/108/114)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 6 in W, 4 1/2 in H (BS-36)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 7 in H (WLG-57)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 13 in W, 12 in H (KW-9)
- STERILITE Storage Tote, Clear/White, Polypropylene, 34 7/8 in L, 16 5/8 in W, 6 1/8 in H (19608006)
- Bayhead Products Storage Totes & Containers