Zoro Homepage

Stackable Storage Container, 14 in W x 13-3/4 in H, Gray, Plastic

  • Mfr # TF-14

  • Zoro # G5435923


product price: $59.39
/ea

Key Features

Overall Height
13-3/4 in
Overall Width
14 in
Type
Stackable
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-14
Zoro #
G5435923
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13-3/4 in
Overall Width
14 in
Overall L x W x H
14 in W x 13-3/4 in H

Details

Type
Stackable
Material
Plastic
Color
Gray
Item
Storage Container

Description

stacking container can also stack with standard milk crates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.