
Stackable Storage Container, 8-1/2 in W x 7 in H, Gray, Plastic, 3 PK
Mfr # HT-6
Zoro # G5436072
product price: $71.39
/pk 3, $23.80/eaKey Features
Overall Height
7 in
Overall Width
8-1/2 in
Type
Stackable
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT-6
Zoro #
G5436072
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 in
Overall Width
8-1/2 in
Overall L x W x H
8-1/2 in W x 7 in H
Details
Type
Stackable
Material
Plastic
Color
Gray
Item
Storage Container
Description
small stacking container, can stack with HT-3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.