Stacking Pallet Container 24 in W, 18 in H, Gray
Mfr # HON-40
Zoro # G5436553
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
600 lb.
Type
Stacking Pallet Container
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HON-40
Zoro #
G5436553
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
18 in
Details
Load Capacity
600 lb.
Item
Stacking Pallet Container
Type
Stacking Pallet Container
Color
Gray
Description
Stacking Pallet Container,40 In.x28 In.x18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.