Stacking Pallet Container 38 in W, 28 in H, Gray
Mfr # DP-28
Zoro # G5436571
product price: $296.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Load Capacity
1000 lb.
Color
Gray
Type
Stacking Pallet Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-28
Zoro #
G5436571
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
38 in
Overall Height
28 in
Details
Load Capacity
1000 lb.
Item
Stacking Pallet Container
Color
Gray
Type
Stacking Pallet Container
Description
Stacking Pallet Container,48 In.x36 In.x28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.