Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Pallet Container 42 in W, 48 in H, Gray

  • Mfr # GG-48

  • Zoro # G5436599


product price: $385.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1200 lb.
Color
Gray
Type
Stacking Pallet Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-48
Zoro #
G5436599
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42 in
Overall Height
48 in

Details

Load Capacity
1200 lb.
Item
Stacking Pallet Container
Color
Gray
Type
Stacking Pallet Container

Description

Stacking Pallet Container,47 In.x42 In.x48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.