Zoro Homepage

Storage Container W/ Lid, 3 in W x 2-1/2 in H, Gray, Plastic

  • Mfr # BS-77

  • Zoro # G5435810


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Overall Height
2-1/2 in
Overall Width
3 in
Material
Plastic
Color
Gray
Overall L x W x H
3 in W x 2-1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-77
Zoro #
G5435810
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-1/2 in
Overall Width
3 in
Overall L x W x H
3 in W x 2-1/2 in H

Details

Material
Plastic
Color
Gray
Item
Storage Container W/ Lid
Includes
Lid

Description

Long straight-sided container with lid, no rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.