Zoro Homepage

Storage Container W/ Lid, 6 in W x 4-1/2 in H, Gray, Plastic

  • Mfr # BS-36

  • Zoro # G5435707


product price: $58.69
/ea

Key Features

Overall Height
4-1/2 in
Overall Width
6 in
Material
Plastic
Color
Gray
Overall L x W x H
6 in W x 4-1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-36
Zoro #
G5435707
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4-1/2 in
Overall Width
6 in
Overall L x W x H
6 in W x 4-1/2 in H

Details

Material
Plastic
Color
Gray
Item
Storage Container W/ Lid
Includes
Lid

Description

Long Container w/Lid,36 In.x6 In.x4.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.