Zoro Homepage

Swivel Caster, 5 in., PK2

  • Mfr # MD5-SWIVEL

  • Zoro # G3992025


product price: $53.89
/pk 2, $26.95/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Urethane
Wheel Dia.
5 in
Overall Height
6 1/4 in
Compatible Brand
Bayhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD5-SWIVEL
Zoro #
G3992025
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Overall Height
6 1/4 in

Details

Item
Swivel Caster 5in
Caster Sub-Type
Swivel
Wheel/Tread Material
Urethane
Compatible Brand
Bayhead
Compatible Manufacturer Model Number
1.7 CU-HD, 1.7 CU-S, 2.2 CU-HD, 2.2 UT, 2.2CU-S GRAY, 3.0CU-HD GRAY, 3.0CU-S GRAY, ECX09C1CHA-R61/C, UT-10, UT-12, UT-14, UT-15, UT-16, UT-18, UT-20
Compatible with Product Type
Cube Trucks, Motor Starters, Tilt Trucks

Description

Swivel Caster 5 In., For Use With Grainger Item Number 4UCE4, 4UAY7, 4UAY9, 9UCW4, 9LCN8, 4UAZ4, 4UAZ7, 4UAZ8, 4UCA1, 4UDC9, 4UCE1, 4UCE2, 4UCE5, 4UCE6, 4UCE8, 4UCE9, For Use With Mfr. Model Number 2.2 UT, UT-10, UT-12, UT-14, UT-15, UT-16, UT-18, UT-20, ECX09C1CHA-R61/C, 1.7 CU-S, 1.7 CU-HD, 2.2CU-S GRAY, 2.2 CU-HD, 3.0CU-S GRAY, 3.0CU-HD GRAY, Fits Brand Bayhead Products, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.