Shop BAYHEAD PRODUCTS
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Gray
- Mfr # 1/3CU-HD GRAY
- Zoro # G5447117
product price:Â
$
647.99
/ea
Key Features
Overall Height
30 in
Overall Length
48 in
Overall Width
26 in
Color - Hoppers and Cube Trucks
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/3CU-HD GRAY
- Zoro #
- G5447117
- UPC #
- -
- Country of Origin
- United States
- Item
- Tilt Truck
- Color - Hoppers and Cube Trucks
- Gray
Dimensions
- Overall Height
- 30 in
- Overall Length
- 48 in
- Overall Width
- 26 in
Description
Tilt Truck, Overall Length 48 in, Overall Width 26 in, Overall Height 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.