Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 3 Shelves, 48 in L

  • Mfr # HET-3048-3-5K-95
  • Zoro # G2149029

product price: 
$
780.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/2 in
Overall Length
48 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-3048-3-5K-95
Zoro #
G2149029
UPC #
714334013574
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Caster Material
Phenolic
Includes
Tubular Push Handle
Handle Included
Yes
Distance Between Shelves
13 in
Finish
Powder Coated
Electrical Included
No
Non-Marking
No
Utility Cart Item
Heavy Duty Service Truck
Gauge
12 ga
Cart Shelf Style
Flush
Utility Cart Shelf Style
Flush
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
1,650 lb
Construction
Welded
Distance Between Middle and Bottom Shelf
13 in
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
13 in
Method of Construction
Welded
Platform Surface
Smooth
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Power Indicator
No
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 1/2 in
Overall Length
48 in
Overall Width
30 1/2 in
Caster Dia.
8 in
Shelf Length
48 in
Shelf Width
30 in
Caster Width
2 in
Top Shelf Height
40 in
Lip Height
1-1/2 in
Handle Height
39 1/2 in
Caster Wheel Width
2 in
Overall LxWxH
48 in x 30 1/4 in x 39 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 30 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
48 in
Length
48 in

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 1,650 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 30 in, Includes Tubular Push Handle, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 39 1/2 in, Top Shelf Height 40 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.