Tilt Truck, HD, 1/3 cu. yd., 1200 lb., White

  • Mfr # 1/3CU-HD WHITE

  • Zoro # G5446861


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Length
48 in
Overall Width
26 in
Load Capacity
1200 lb
Cubic Foot Capacity
8.1 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/3CU-HD WHITE
Zoro #
G5446861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
48 in
Overall Width
26 in
Container Height
26 in
Wheel Diameter
10"
Handle Height
36 in

Details

Item
Tilt Truck
Load Capacity
1200 lb
Cubic Foot Capacity
8.1 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Urethane
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1/3 Lid
Wheel Material
Rubber
Handle Included
Yes
Container Material - Hoppers and Cube Trucks
MDPE

Description

Tilt Truck, Cubic Foot Capacity 8.1 cu ft, Overall Length 48 in, Overall Width 26 in, Overall Height 30 in, Optional Lid Mfr. No. 1/3 Lid, Mobility Option Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.