Shop BAYHEAD PRODUCTS
See all product information
Create Account
Storage Container W/ Lid, 10 in W x 4-1/2 in H, Gray, Plastic
- Mfr # KW-5
- Zoro # G5435713
product price:Â
$
90.75
/ea
Key Features
Overall Height
4-1/2 in
Overall Width
10 in
Material
Plastic
Color
Gray
Overall L x W x H
10 in W x 4-1/2 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KW-5
- Zoro #
- G5435713
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Color
- Gray
- Item
- Storage Container W/ Lid
- Includes
- Lid
Description
Long Container w/Lid,64.5 In.x10 In.x4.5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.