Shop BAYHEAD PRODUCTS
See all product information
Create Account
Stack & Nest Storage Container, 22 in W x 16 in H, Gray, Plastic
Mfr # GY-ST
Zoro # G5435880
product price:Â
$
89.99
/ea
Key Features
Overall Height
16 in
Overall Width
22 in
Type
Stack & Nest
Material
Plastic
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GY-ST
- Zoro #
- G5435880
- UPC #
- -
- Country of Origin
- United States
- Type
- Stack & Nest
- Material
- Plastic
- Color
- Gray
- Item
- Storage Container
- Includes
- Lid
Description
Large Container w/Lid 28 In.x22 In.x16 In.