Versatile Material Handling Container, 4 Way Entry, Safety Orange, 3 Long Aluminum Bars
- Mfr # FP.456-SO.45RB3LG.AL
- Zoro # G923572087
product price:Â
$
1,618.99
/ea
Key Features
Overall Width
44 in
Material
LLDPE
Overall Length
48 in
Overall Height
56 in
Volume Capacity
50 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.456-SO.45RB3LG.AL
- Zoro #
- G923572087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 44 in
- Overall Length
- 48 in
- Overall Height
- 56 in
Details
- Material
- LLDPE
- Volume Capacity
- 50 cu. ft.
- Includes
- 3 long aluminum rotating bars, Container with 45lb pallet
- Color
- Safety Orange
- Load Capacity
- 375 gal
Description
Versatile Material Handling Container, 4 Way Entry, Safety Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.