106000 BTU Welded Steel Frame Outdoor Cooker
- Mfr # SP1
- Zoro # G8649491
product price:
$
96.29
/ea
Key Features
Includes
Hose Guard, Regulator with Control Valve
Standards
UL
Application
Outdoor, Tailgating, Camping
Number of Burner Elements
1
Cooking Element Type
Burner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP1
- Zoro #
- G8649491
- UPC #
- 50904001009
- Country of Origin
- China
Details
- Item
- Burner
- Includes
- Hose Guard, Regulator with Control Valve
- Standards
- UL
- Application
- Outdoor, Tailgating, Camping
- Number of Burner Elements
- 1
- Cooking Element Type
- Burner
- Fuel Type
- Propane
- Cooking Power
- 54.22 kW
Description
The Bayou Classic SP1 high pressure propane jet cooker produces extremely high BTUs of heat from its single propane jet. Heats water to a rapid boil, then briskly recovers after food is inserted. Perfect for boiling crawfish, crabs, lobster, shrimp, corn, and peanuts. Ideal for backyards, camps, and tailgating.
- • Adjustable flame spreader
- • Heat resistant paint
- • 48-in stainless braided LPG hose
- • 10-psi pre-set regulator with brass control valve
- • Functionally designed for stockpots 14-in diameter to 82-qt
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.