Shop BAYOU CLASSIC

1600 160-Qt. Stockpot with Lid and Basket

  • Mfr # 1600

  • Zoro # G303759206


product price:  $1,220.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Application
Frying, Boiling, Cooking
Includes
(1) Lid, (1) Basket
Color
Aluminum
Stockpot Volume
40 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600
Zoro #
G303759206
UPC #
50904016003
Country of Origin
Guatemala

Details

Item
Stockpot
Material
Aluminum
Application
Frying, Boiling, Cooking
Includes
(1) Lid, (1) Basket
Color
Aluminum
Stockpot Volume
40 gal

Description

Cooking for any outdoor event is easy when you've got a Bayou Classic 160 Quart Aluminum Stockpot and Basket Set. This set includes an aluminum pot that's great for frying a perforated basket designed to perfectly boil meat and vegetables and a vented lid that prevents dangerous boilovers. and with an extra-large 160-quart capacity you'll find that this cookware set is particularly ideal for feeding hungry crowds at big fairs and conventions.
Bayou Classic has been dedicated to providing high-quality cooking equipment for more than twenty years. All of their products whether you're talking about their cast iron skillets gas patio stoves or this 160 Quart Aluminum Stockpot and Basket Set are created with the same attention to detail and emphasis on performance. Neither rough or frequent use pose a problem for Bayou Classic's cookware and you won't find cooking tools with simpler maintenance. There's just no better culinary resource for backyard parties and camping trips.
  • 160 Quart Aluminum Stockpot and Basket Set.
  • 99% pure restaurant grade aluminum.
  • Includes full size perforated boiling basket and vented lid.
  • 3.0 mm - 10-gauge aluminum.
  • Approximately: 23.5" D x 21.5" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.