Shop BAYOU CLASSIC

DB250 Dual Burner Gas Cooker with Ext. Legs

  • Mfr # DB250

  • Zoro # G503959468


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
31-1/2 in
Overall Width
14 in
Overall Height
13 in
Color
Black
Cooking Element Type
Burner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB250
Zoro #
G503959468
UPC #
50904002501
Country of Origin
Mexico

Dimensions

Overall Depth
31-1/2 in
Overall Width
14 in
Overall Height
13 in

Details

Item
Dual Burner Cooker
Color
Black
Cooking Element Type
Burner
Number of Burner Elements
2

Description

Broadening out from its countrywear roots, today Barbour produces clothing that is designed for a full country lifestyle. As well as jackets and coats, the Barbour wardrobe includes trousers, shirts, socks, midlayers and knitwear. Recently the brand was tipped as one to watch as younger customers discover Barbour’s unique benefits. Nevertheless, in whichever area the company now operates, it remains true to its core values as a company which espouses the unique values of the British Countryside and brings the qualities of wit, grit and glamour to its beautifully functional clothing. 13-1/2-inch-long cooking surface with two 14-inch-round burners Burners accommodate two 60-quart stockpots 13-inch-tall heavy-duty welded steel frame; double brass control valves Extension legs raise height to 25 inches with no screws or bolts Includes 30-foot pressure hose valve assembly kit regulator kit; 1-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.