Shop BAYOU CLASSIC

SQ14 13 Inch Tall Square Patio Stove 16x16 Inch

  • Mfr # SQ14

  • Zoro # G503959475


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Application
Picnic, Camping, Deep Frying
Includes
6" Fry Burner, 36" Braided Hose
Watts
16.12 kW
Burner Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SQ14
Zoro #
G503959475
UPC #
50904014009
Country of Origin
China

Dimensions

Overall Height
13 in

Details

Item
Patio Burner
Application
Picnic, Camping, Deep Frying
Includes
6" Fry Burner, 36" Braided Hose
Watts
16.12 kW
Burner Material
Cast Iron
Number of Burner Elements
1
Fuel Type Supported
Gas
Cooking Element Type
Burner

Description

Broadening out from its countrywear roots, today Barbour produces clothing that is designed for a full country lifestyle. As well as jackets and coats, the Barbour wardrobe includes trousers, shirts, socks, midlayers and knitwear. Recently the brand was tipped as one to watch as younger customers discover Barbour’s unique benefits. Nevertheless, in whichever area the company now operates, it remains true to its core values as a company which espouses the unique values of the British Countryside and brings the qualities of wit, grit and glamour to its beautifully functional clothing. The Bayou Classic steel single burner patio stove will accommodate any size stockpot. The cooking area is 16" x 16" big enough to boil an 120 qt. pot to a small cup of coffee. The flame is adjustable by using the needle valve on the regulator kit (which is included with your stove).
  • 13" Tall Heavy Duty Steel Frame.
  • Large 16" x 16" Cooking Surface.
  • UL-Listed 3 ft. high pressure hose and regulator kit.
  • Widest range of flame control.
  • Accommodates any size stockpot.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.