75 lb. Floor Standing Natural Gas Commercial Fryer with 150,000 BTU in Stainless-Steel, ETL Listed
- Mfr # KM-FDF75-NG
- Zoro # G315484882
Key Features
Specifications
Product Information
- MFR #
- KM-FDF75-NG
- Zoro #
- G315484882
- UPC #
- 810019867125
- Country of Origin
- China
Dimensions
- Overall Depth
- 30.1 in
- Overall Width
- 21.3 in
- Size
- 75 lb.
- Length
- 45.8 in
Details
- Material
- Stainless Steel
- Color
- Silver
- Fuel Type
- Natural Gas
Description
Serve Up Deliciously Fried Foods with a Professional Deep Fryer from KoolMore Fried foods are some of Americas most popular food options. There's something for everyone, from French fries to chicken strips to cheese curds. And if youre running a restaurant or food truck, having a professional deep fryer on hand can make all the difference in the quality and taste of your food. We developed the KoolMore Commercial Deep Fryer as a smart, space-saving, high-capacity solution to let you consistently, quickly, and easily cook up all your customers favorites. This unit is a must for food-focused businesses. It is designed with three burners and can support two frying baskets. Our 75-lb. capacity oil tank is also made of stainless steel to prevent rust and corrosion and to ensure long-lasting durability and longevity for maximum value. Featuring Easy Thermostat Controls, Making temperature changes to your deep fryer is easy thanks to an accessible door front area that lets you quickly adjust to ensure frying consistency. Incredible Waist-High Access, this vertical deep fryer makes it easier for staff members to add or remove the baskets safely thanks to a waist-high on average design that improves safety and control. Product Details: Commercial Natural Gas Deep Fryer Oil Capacity:75 lbs. Number of Baskets: 2 Number of Tubes: 5 Stainless-Steel Finish 150,000 BTUs Temperature Range: 200-400 DegF
- Natural Gas Deep Fryer – Essential for French fries, hushpuppies, onion rings, chicken strips, and all your other tasty favorites this dual deep fryer with baskets provides plenty of options for cooking food thanks to a large 75-lb. oil capacity.
- Five Burners, Two Baskets – Offering expanded versatility for busy food trucks and small restaurants this floor-standing deep fryer gas unit lets you "drop" multiple things to fry simultaneously, so you can keep your customers happy and food hot.
- Clean Stainless-Steel Finish – Designed to enhance the professional look and feel of your space these restaurant-quality deep fryer gas units are made with a lightweight, durable, rust-resistant stainless steel to make them easier to clean and maintain.
- Adjustable Temperature Range – Along with a large oil capacity we offer the best deep fryer for cooking up a variety of foods thanks to dual fryer baskets, 90,000 BTUs of cooking power, and adjustable temp range from 200°F to 400°F.
- Vertical, Space-Saving Design – This heavy duty deep fryer is 21.3" W x 30.1" L x 45.8" H in size which makes it easier to keep in a small restaurant kitchen or a large food truck without taking up valuable space. Important for improving staff workflow.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.