
Neon Color Coding Flags with Dispenser, 30 Flags, PK48
Mfr # 5170
Zoro # G4786366
product price: $23.99
/pk 48, $0.50/eaKey Features
Color
Assorted
Includes
1440 flags
Recommended Grade
Grade K+
Recommended Age
5+ Years
Material
Plastic, Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5170
Zoro #
G4786366
UPC #
194629105397
Country of Origin
China
Details
Color
Assorted
Includes
1440 flags
Recommended Grade
Grade K+
Recommended Age
5+ Years
Material
Plastic, Adhesive
Description
Self-stick flags adheres securely and allows repositioning with ease. Durable material prevents wear and tear from repeated handling and use. Features durable perforated cardboard dispensers with plastic cover. Colors include: Neon Yellow, Neon Purple, Neon Pink and Neon Blue. Measures 0.5" x 1.7". Each dispenser includes 30 flags. Each pack includes 4 dispensers for a total of 120 flags per pack. Sold as 12 packs for a total of 1440 flags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.