Bazic 80 Ct. 6 X 9 Green Tint Gregg Ruled Steno Book Case of 48, 48PK
- Mfr # 571
- Zoro # G014538145
product price:Â
$
128.99
/pk of 48, $2.69/ea
Free Shipping & Returns
Key Features
Sheet Size
6 in X 9 in
Backing
Chipboard Backing
Number of Sheets
70
Binding Location
Top Edge
Paper Color
Green Tint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571
- Zoro #
- G014538145
- UPC #
- 764608005712
- Country of Origin
- China
Dimensions
- Sheet Size
- 6 in X 9 in
Details
- Backing
- Chipboard Backing
- Number of Sheets
- 70
- Binding Location
- Top Edge
- Paper Color
- Green Tint
- Rule (College, Gregg, etc.)
- Gregg Ruled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.