Shop BAZIC PRODUCTS
See all product information
Create Account
Clasp Envelope, 6" x 9", Box of 100, 100PK
- Mfr # 8243
- Zoro # G823723787
product price:Â
$
32.39
/pk of 100, $0.32/ea
Key Features
Includes
100 Clasp Envelopes
Material
Paper, Adhesive, Metal Clasp
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8243
- Zoro #
- G823723787
- UPC #
- 764608082430
- Country of Origin
- Viet Nam
Details
- Includes
- 100 Clasp Envelopes
- Material
- Paper, Adhesive, Metal Clasp
- Color
- Brown
Description
These 6" x 9" brown Kraft clasp envelopes are the perfect solution for secure, reusable mailing and document storage. Constructed from heavy-duty 28lb Kraft paper, they provide dependable durability for holding thicker files, reports, catalogs, and more. Each envelope features a reinforced metal double-prong clasp and a strong gummed flap for dual-seal protection-ideal for both personal and professional use. The clasp is designed for repeated opening and closing, making these envelopes suitable for ongoing storage or frequent handling in office, home, legal, and business environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.