Shop BAZIC PRODUCTS
See all product information
Create Account
Clasp Envelope, 10" x 13", Box of 100, 100PK
- Mfr # 8245
- Zoro # G823723589
product price:Â
$
46.99
/pk of 100, $0.47/ea
Key Features
Includes
100 Clasp Envelopes
Material
Paper, Adhesive, Metal Clasp
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8245
- Zoro #
- G823723589
- UPC #
- 764608082454
- Country of Origin
- Viet Nam
Details
- Includes
- 100 Clasp Envelopes
- Material
- Paper, Adhesive, Metal Clasp
- Color
- Brown
Description
These 10" x 13" brown Kraft clasp envelopes are ideal for securing, storing, and mailing large documents and bulky files. Constructed from heavyweight 28lb Kraft paper, they offer durability and strength for everyday business or personal use. Each envelope is equipped with a reinforced metal clasp and a strong gummed flap, providing a reliable dual-seal closure. The clasp is designed for repeated use, making these envelopes a practical choice for offices, legal settings, and home organization. Perfect for tax returns, reports, catalogs, booklets, and more, these envelopes are built to handle a variety of mailing and storage needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.