Shop BAZIC PRODUCTS
See all product information
Create Account
Clasp Envelope, 9" x 12", Box of 100, 100PK
- Mfr # 8244
- Zoro # G923724028
product price:Â
$
38.89
/pk of 100, $0.39/ea
Key Features
Material
Paper, Adhesive, Metal Clasp
Includes
100 Clasp Envelopes
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8244
- Zoro #
- G923724028
- UPC #
- 764608082447
- Country of Origin
- Viet Nam
Details
- Material
- Paper, Adhesive, Metal Clasp
- Includes
- 100 Clasp Envelopes
- Color
- Brown
Description
These 9" x 12" brown Kraft clasp envelopes are built for durability, security, and versatility-ideal for mailing, organizing, or storing letter-sized documents. Made from heavy-duty 28lb Kraft paper, they securely hold larger files such as tax returns, reports, catalogs, and booklets. Each envelope features a reinforced double-prong metal clasp for repeated use, along with a strong gummed flap to ensure a tight seal. The dual-seal design offers reliable protection for both personal and professional mailings. Whether at home, in the office, or for legal and business use, these envelopes are a dependable solution for everyday tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.