Shop BAZIC PRODUCTS
See all product information
Create Account
Correction Fluid with Foam Brush, 0.7 fl oz (20 mL), 24PK
- Mfr # 1617-A
- Zoro # G923723557
product price:Â
$
30.19
/pk of 24, $1.26/ea
Key Features
Color
White
Material
Plastic Bottle; Foam Brush; Correction Fluid
Size
0.7 fl Oz (20 ml)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1617-A
- Zoro #
- G923723557
- UPC #
- 194629143054
- Country of Origin
- China
- Color
- White
- Material
- Plastic Bottle; Foam Brush; Correction Fluid
Dimensions
- Size
- 0.7 fl Oz (20 ml)
Description
Correction fluid with a foam brush/bristle brush applicator is designed to make application easier. Correct mistakes quickly and easily on copies, handwritten documents, and printouts with our faster-drying formula. Our bright white fluid blends well with white paper and covers handwritten and printed ink, including permanent marker. This product is great for correcting most pens, markers, and ink from fax, computer, and photocopy printouts, as well as photocopies, typewritten documents, and handwritten notes. You no longer need to worry about redoing your work due to a minor mistake. The fluid dries quickly to a smooth finish, allowing you to rewrite over the mistake. Remember to shake well before using and then stroke across the paper without dabbing. Allow it to dry before writing over it. Sold as a pack of 24.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.