Correction Tape, 472", Assorted, PK18
- Mfr # WOTAP18
- Zoro # G4587114
Key Features
Specifications
Product Information
- MFR #
- WOTAP18
- Zoro #
- G4587114
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 0.17"
- Length
- 472"
Details
- Item
- Correction Tape
- Color
- Blue; Orange
- Material
- Plastic
- Weight
- 0.83 lbs
- Features
- Value Pack—Stock up and save!
- Line Coverage
- 1
- Correction Tape Type
- Non-Refillable
- Waterproof
- Applies Dry
- Refillable
- Non-Refillable
- Includes Pen Cushion
- Grip Zone Included
- Dispenser Color
- Assorted
- Number of Markers
- 18
- Marker Cap
- Non-Capped
- Wire Color
- White
Description
Quickly correct typed or handwritten documents with BIC® Wite-Out® Brand EZ Correct® Correction Tape. Unlike liquid correction fluid, correction tape goes on dry, allowing you to make instant corrections with no mess and no wait. Dispensing the tape is easy—simply hold the dispenser with your thumb in the groove, position the tip flat on your paper, press down firmly, and gently move from left to right. Offering greater strength than paper-based varieties, film-based tape provides greater tear resistance to help you create tidy, inconspicuous corrections that last. Each dispenser's self-winding mechanism helps prevent the tape from loosening, so you can apply the tape smoothly and accurately, time and time again. Thanks to their translucent bodies, each dispenser also lets you see how much tape is remaining.
- Applies dry, write over instantly.
- Goes on quickly for easy corrections.
- Fast, clean and easy to use.
- Compact translucent dispenser with soft rubber grip shows how much tape is remaining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.