Jumbo Correction Tape with Grip, 5 mm x 394", 10PK
- Mfr # 1637
- Zoro # G423723927
product price:Â
$
26.29
/pk of 10, $2.63/ea
Key Features
Color
Red, Blue, Green
Material
Plastic Dispenser
Size
5mm side x 394 in long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1637
- Zoro #
- G423723927
- UPC #
- 764608016374
- Country of Origin
- China
Dimensions
- Size
- 5mm side x 394 in long
Details
- Color
- Red, Blue, Green
- Material
- Plastic Dispenser
Description
Our high-quality film-based correction tape is designed for easy application with no mess. This odor-free correction tape serves as an ideal alternative to traditional, smelly correction fluid. It provides neat corrections without the need for messy brushes or spilled bottles, offering single-line coverage. Non-refillable. Suitable for teachers, students, and office and school supplies, you no longer have to worry about redoing your work due to a minor mistake. Easily adjust the break-proof tape with the rewind knob and make instant corrections with no drying time necessary-no mess and no waiting. You can rewrite over the correction with a pen, pencil, or marker. The ergonomic design allows for comfortable correction throughout the workday, enabling you to correct your mistakes with ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.