Metal Full Strip Stapler
- Mfr # 681
- Zoro # G023723594
product price:Â
$
13.15
/ea
Key Features
Color
Black
Material
Metal
Includes
1 Stapler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681
- Zoro #
- G023723594
- UPC #
- 764608006818
- Country of Origin
- China
Details
- Color
- Black
- Material
- Metal
- Includes
- 1 Stapler
Description
The stapler measure 6.25" x 2.25" x 1.5". This all-metal black stapler is designed for durability, with a crafted inner rail that delivers jam resistance. It can fasten up to 20-25 sheets of 80 gsm paper and opens 180 degrees for tacking or crafting use. Precision-engineered chisel point staples easily penetrate papers and reduce miss-staples, ensuring strong and accurate stapling to secure paper documents. The stapler features a lightweight, smooth surface with round edges and is designed for handheld stapling. Its curved, ergonomic shape fits comfortably in the palm of your hand, making it suitable for use in school, home, or office settings. It's important to keep fingers away from where staples are coming out for safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.