Shop BAZIC PRODUCTS
See all product information
Create Account
Stand-Up Standard (26/6) Full Strip Stapler with 500 Staples
- Mfr # 621
- Zoro # G023724065
product price:Â
$
12.89
/ea
Key Features
Material
Plastic Casing, Metal Mechanism
Includes
1 Stapler with 500 Staples
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621
- Zoro #
- G023724065
- UPC #
- 764608006214
- Country of Origin
- China
Details
- Material
- Plastic Casing, Metal Mechanism
- Includes
- 1 Stapler with 500 Staples
- Color
- Black
Description
The set includes 1 stapler and 500-count staples (26/6) in a storage box. The stapler measures 6" x 3.1" x 1.4" and can stand vertically or horizontally on a desk. It features a soft grip design for comfortable use and is made of premium plastic and sturdy metal for durability. The stapler can fasten up to 20 sheets of 80 gsm paper and opens 180 degrees for tacking or crafting use. Precision-engineered chisel point staples easily penetrate papers and reduce miss-staples, with a leg length of 1/4-inch, ensuring accurate stapling you can count on. Designed for handheld stapling, it stands vertically for easy access and space-saving storage. Its curved, ergonomic shape fits comfortably in the palm of your hand. Suitable for use in school, home, or office settings, it's important to keep fingers away from where staples are coming out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.