Metallic Colored Pencils, 12 Colors, 6PK

  • Mfr # 735

  • Zoro # G413311868


product price:  $32.55
/pk 72, $0.45/ea

Key Features

Material
Wood, Color Core
Color
Charcoal, silver, gold, bronze, terracotta, rose, magenta, purple, cerulean, navy, teal, emerald
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
72 Colored Pencils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735
Zoro #
G413311868
UPC #
194629138104
Country of Origin
Pakistan

Details

Material
Wood, Color Core
Color
Charcoal, silver, gold, bronze, terracotta, rose, magenta, purple, cerulean, navy, teal, emerald
Recommended Age
3+ years
Recommended Grade
Grade PK+
Includes
72 Colored Pencils

Description

This is a set of metallic colored pencils, the metallic particles in the color cores work great on darker color medium such as black colored paper, great for artists who want a little extra metallic shine on their masterpiece. Adding rich detail to drawing with highly-pigmented colors gives your work a lasting impression. Our metallic pencils provide just the right level of metallic shine. Our professional colored pencils feature an even color laydown and smooth coverage. Easy to blend and provides ample shading. Great for drawing, coloring, sketching, and shading. These colored pencils come pre-sharpened and ready for you to discover the beauty and calming nature of coloring. Ideal gift for adults and children. The colored pencils are high quality which is perfectly suited for satisfying all your drawing needs. The tip of the pencils is highly durable in nature and does not break easily. Each pack includes 12 colored pencils. Sold as 6 packs for a total of 72 colored pencils.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.