Zoro Homepage

Rubber Bands, Assorted Sizes, Black, 2 oz./56.70 g Per Pack, 12PK

  • Mfr # 6120

  • Zoro # G504589749


product price: $26.59
/pk 12, $2.22/ea

Key Features

Material
Rubber
Color
Black
Includes
(12) 2 oz. packs of Rubber Bands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6120
Zoro #
G504589749
UPC #
194629117833
Country of Origin
United States

Details

Material
Rubber
Color
Black
Includes
(12) 2 oz. packs of Rubber Bands

Description

These rubber bands are made of natural rubber. Black in color and includes sizes large, medium and small. Great tool for banks, retail stores, restaurants and shipping departments. Comes with a variety of sizes and shapes for all of your binding needs. Perfect for practical everyday use or even for more creative ideas like rubber band balls or tie dying shirts. Keep your documents, folders, bills, business cards, small books and files organized in office. Bind pens, markers, letters, kitchen items, garage items or computer cords at home. The elastic rubber bands can be removed easily and reused. Reliable strength that lasts over time. Also can use rubber bands on hangers to stop clothes from falling off. Each pack includes 2 oz. of rubber bands. Sold as 12 packs for a total of 24 oz. of rubber bands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.