Shop BAZIC PRODUCTS
See all product information
Create Account
Side Loading 9-Pocket Double Sided Sports Card Holder, 100PK
- Mfr # 2102
- Zoro # G123723555
product price:Â
$
42.15
/pk of 100, $0.42/ea
Key Features
Color
Clear, Black
Includes
100 Card Holder
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2102
- Zoro #
- G123723555
- UPC #
- 764608021026
- Country of Origin
- China
Details
- Color
- Clear, Black
- Includes
- 100 Card Holder
- Material
- Plastic
Description
Each side of the sheet has nine pockets, providing ample card storage to organize and showcase a large collection of sport cards. The sheet size is 8.75" x 11.75", and each pocket measures 3.6" x 2.7". These clear sports card sleeves are PVC-free and feature pockets on both sides for efficient storage and display, allowing you to showcase twice as many cards within the same compact holder. They fit standard 3.5" x 2.5" sized cards. The side-loading card protector sleeves ensure effortless insertion and removal of cards without damage. A lightweight black separator layer is built into each page to prevent color/ink transfer. The sleeves are pre-punched with 11 holes so they effortlessly fit into standard binders, making organization a breeze. They are so easy to use for a trading card binder and more! These standard weight card holders are perfect for a variety of applications, from organizing your business cards to protecting your baseball cards, football cards, gaming cards, and trading cards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.