Sign Holder, Plastic, 9 1/4 in H, PK5
- Mfr # 505819
- Zoro # G023524672
product price:Â
$
54.65
/pk of 5, $10.93/ea
Key Features
Overall Depth
19/32 mm
Includes
(2) Posters
Compatible Sheet Height
8 7/8 in
Mounting Method
Magnetic Backing
Sheet Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505819
- Zoro #
- G023524672
- UPC #
- 4005546742083
- Country of Origin
- Poland
Dimensions
- Overall Depth
- 19/32 mm
- Compatible Sheet Height
- 8 7/8 in
- Compatible Sheet Width
- 6 1/8 in
- Overall Width
- 7 3/8 in
- Overall Height
- 9 1/4 in
Details
- Includes
- (2) Posters
- Mounting Method
- Magnetic Backing
- Sheet Capacity
- 2
- Item
- Sign Holder
- Color
- Transparent
- Material
- Plastic
- Product Type
- Sign Holder
- Shell Material
- Plastic
- Wire Color
- Transparent
Description
Sign Holder, Overall Height 9 1/4 in, Overall Width 7 3/8 in, Material Plastic, Color Transparent, Includes (2) Posters, Package Quantity 5
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.