
Wireless Notebooks, 1-Subject, Medium/College Rule, Random Cover Color, (80) 10.5 x 7.5 Sheets
Mfr # BAZ581
Zoro # G923332544
product price:Â $1.95
/eaKey Features
Perforation
Micro-Perforation
Paper Color
White
Width
8 in
Cover Material
Paperboard
Punching
Side: 3-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BAZ581
Zoro #
G923332544
UPC #
764608005811
Country of Origin
China
Dimensions
Width
8 in
Sheet Size
10.5 in x 7.5 in
Height
10-1/2 in
Sheet Ruling Size
9/32 in
Details
Perforation
Micro-Perforation
Paper Color
White
Cover Material
Paperboard
Punching
Side: 3-Hole
Number of Sheets
80
Ruling Color
Blue
Cover Color
Black, Blue, Green, Purple, Red, Yellow
Binding
Taped
Number of Sections
1
Format
Medium/College Rule
Recycled Content
0%
Item
Notebook
Binding Location
Side
Description
Prepare for class with BAZIC Products Wireless Notebooks. Their smooth, wireless binding won't catch on your clothing or backpack, and their colorful covers are three-hole punched for easy insertion in ring binders. Quality sheets are ruled on both sides and perforated to ensure neat and clean separation. Great for students, these books are perfect for writing assignments and all your important schoolwork.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.