Shop B&B MANUFACTURING
See all product information
10T10/700, Timing Belt, Polyurethane, Steel
Mfr # 10T10/700
Zoro # G105358928
product price:Â $16.49
/ea
Sold in multiples of 5 for $82.45
Key Features
Belt Trade Size
T10
Industry Number
10T10/700
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 10T10/700
- Zoro #
- G105358928
- UPC #
- 195057613577
- Country of Origin
- Taiwan, Province of China
Dimensions
- Belt Trade Size
- T10
- Top Width
- 10 mm
- Pitch Length
- 700 mm
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- 10T10/700
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 70
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Powerhouse Timing
- Gearbelt Type
- Single Sided
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 0.074 lbs
- Finish
- Steel
Description
The B B MANUFACTURING brand 10T10/700 Timing Belt is a single sided gearbelt with 70 teeth and a pitch length of 27.559 inches. It is made of polyurethane and has a steel finish. It has a width of 6 inches, a height of 9 inches, a length of 1 inch, and a weight of 0.074 lbs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.