Shop B&B MANUFACTURING

114-2P-06, Timing Belt, Neoprene, Fiberglass

  • Mfr # 114-2P-06

  • Zoro # G805354312


product price:  $7.95
/ea
Sold in multiples of 15 for $119.25

Key Features

Pitch Length
114 mm
Number of Teeth
57
Gearbelt Type
Single Sided
Weight
0.02 lbs
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114-2P-06
Zoro #
G805354312
UPC #
195057970922
Country of Origin
United States

Dimensions

Pitch Length
114 mm
Height
9 inch
Length
1 inch
Top Width
6 mm
Belt Trade Size
2P

Details

Item
Timing Belt
Number of Teeth
57
Gearbelt Type
Single Sided
Weight
0.02 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢
Industry Number
114-2P-06
Belt Material
Neoprene
Tooth Location
One Side
Pitch
2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.