Shop B&B MANUFACTURING

1152-8M-50, Timing Belt, Neoprene, Fiberglass

  • Mfr # 1152-8M-50

  • Zoro # G405355405


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
8M
Industry Number
1152-8M-50
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1152-8M-50
Zoro #
G405355405
UPC #
195057027640
Country of Origin
United States

Dimensions

Belt Trade Size
8M
Top Width
50 mm
Pitch Length
1152 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
1152-8M-50
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
144
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ HTD
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.79 lbs
Standards
ISO 9001:2015
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.