Zoro Homepage

12-3M09M6CA4, Timing Pulley, Aluminum, Clear Anodized

  • Mfr # 12-3M09M6CA4

  • Zoro # G605356981


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Bore Dia. - Timing Belt Pulleys
4.0 mm
Outside Dia. - Timing Belt Pulleys
0.421 inch
Width
0.625 inch
Flange Dia. (In.)
0.58 inch
Pitch Dia. (In.)
0.451 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-3M09M6CA4
Zoro #
G605356981
UPC #
195057720510
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
4.0 mm
Outside Dia. - Timing Belt Pulleys
0.421 inch
Width
0.625 inch
Flange Dia. (In.)
0.58 inch
Pitch Dia. (In.)
0.451 inch

Details

Material
Aluminum
Setscrew
1
Bore Type
Finished Bore
Item
Timing Belt Pulley
Number of Teeth
12

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.