Shop B&B MANUFACTURING

1248-8M-20, Timing Belt, Neoprene, Fiberglass

  • Mfr # 1248-8M-20

  • Zoro # G705351985


product price:  $48.55
/ea
Sold in multiples of 2 for $97.10

Key Features

Belt Trade Size
8M
Industry Number
1248-8M-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1248-8M-20
Zoro #
G705351985
UPC #
195057987470
Country of Origin
Germany

Dimensions

Belt Trade Size
8M
Top Width
20 mm
Pitch Length
1248 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
1248-8M-20
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
156
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse HTD
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.34 lbs
Gearbelt Type
Single Sided
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.