Shop B&B MANUFACTURING

124XL031G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 124XL031G

  • Zoro # G605352655


product price:  $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Pitch Length
12.4 in
Number of Teeth
62
Height
9 inch
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124XL031G
Zoro #
G605352655
UPC #
195057234086
Country of Origin
Germany

Dimensions

Pitch Length
12.4 in
Height
9 inch
Length
1 inch
Top Width
0.31 in
Belt Trade Size
XL

Details

Item
Timing Belt
Number of Teeth
62
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.014 lbs
Standards
ISO 9001:2015
Finish
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Series
Powerhouseâ„¢ Timing
Industry Number
124XL031G
Reinforcing Cord Material
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.