Shop B&B MANUFACTURING
See all product information
1280-8M-50, Timing Belt, Neoprene, Fiberglass
Mfr # 1280-8M-50
Zoro # G005354105
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1280 mm
Number of Teeth
160
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Height
9 inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1280-8M-50
- Zoro #
- G005354105
- UPC #
- 195057027800
- Country of Origin
- Germany
Dimensions
- Pitch Length
- 1280 mm
- Height
- 9 inch
- Length
- 1 inch
- Top Width
- 50 mm
- Belt Trade Size
- 8M
Details
- Item
- Timing Belt
- Number of Teeth
- 160
- Gearbelt Type
- Single Sided
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 0.88 lbs
- Finish
- Fiberglass
- Industry Number
- 1280-8M-50
- Belt Series
- Powerhouse HTD
- Tooth Location
- One Side
- Belt Material
- Neoprene
- Tooth Shape
- Curvilinear
- Reinforcing Cord Material
- Fiberglass
- Pitch
- 8 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.