Shop B&B MANUFACTURING

12AT10/890, Timing Belt, Polyurethane, Steel

  • Mfr # 12AT10/890

  • Zoro # G105354524


product price:  $36.19
/ea
Sold in multiples of 2 for $72.38

Key Features

Pitch Length
890 mm
Number of Teeth
89
Gearbelt Type
Single Sided
Height
9 inch
Standards
ISO 9001:2015
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12AT10/890
Zoro #
G105354524
UPC #
195057713468
Country of Origin
Taiwan, Province of China

Dimensions

Pitch Length
890 mm
Height
9 inch
Length
1 inch
Top Width
12 mm
Belt Trade Size
AT10

Details

Item
Timing Belt
Number of Teeth
89
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.13 lbs
Finish
Steel
Tooth Shape
Trapezoidal
Industry Number
12AT10/890
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Steel
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.