Shop B&B MANUFACTURING

12AT5/600, Timing Belt, Polyurethane, Steel

  • Mfr # 12AT5/600

  • Zoro # G805355029


product price:  $21.75
/ea
Sold in multiples of 4 for $87.00

Key Features

Pitch Length
600 mm
Number of Teeth
120
Height
9 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12AT5/600
Zoro #
G805355029
UPC #
195057710559
Country of Origin
Taiwan, Province of China

Dimensions

Pitch Length
600 mm
Height
9 inch
Length
1 inch
Belt Trade Size
AT5
Top Width
12 mm

Details

Item
Timing Belt
Number of Teeth
120
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.048 lbs
Finish
Steel
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Pitch
5 mm
Belt Series
Powerhouseâ„¢ Timing
Reinforcing Cord Material
Steel
Industry Number
12AT5/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.