Shop B&B MANUFACTURING

12T10/750, Timing Belt, Polyurethane, Steel

  • Mfr # 12T10/750

  • Zoro # G005357649


product price:  $21.65
/ea
Sold in multiples of 4 for $86.60

Key Features

Belt Trade Size
T10
Industry Number
12T10/750
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12T10/750
Zoro #
G005357649
UPC #
195057615328
Country of Origin
Taiwan, Province of China

Dimensions

Belt Trade Size
T10
Top Width
12 mm
Pitch Length
750 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
12T10/750
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
75
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Standards
ISO 9001:2015
Weight
0.096 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.