Shop B&B MANUFACTURING

548L050G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 548L050G

  • Zoro # G305358681


product price:  $25.39
/ea
Sold in multiples of 3 for $76.17

Key Features

Pitch Length
54.8 in
Number of Teeth
146
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
548L050G
Zoro #
G305358681
UPC #
195057328358
Country of Origin
Japan

Dimensions

Pitch Length
54.8 in
Height
9 inch
Length
1 inch
Top Width
1/2 in
Belt Trade Size
L

Details

Item
Timing Belt
Number of Teeth
146
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.14 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
548L050G
Pitch
3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.