Shop B&B MANUFACTURING
See all product information
Create Account
12T5/990, Timing Belt, Polyurethane, Steel
Mfr # 12T5/990
Zoro # G205359887
product price:Â $23.35
/ea
Sold in multiples of 4 for $93.40
Key Features
Belt Trade Size
T5
Industry Number
12T5/990
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12T5/990
Zoro #
G205359887
UPC #
195057523173
Country of Origin
Taiwan, Province of China
Dimensions
Belt Trade Size
T5
Top Width
12 mm
Pitch Length
990 mm
Height
9 inch
Length
1 inch
Details
Item
Timing Belt
Industry Number
12T5/990
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
198
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.075 lbs
Finish
Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.