Shop B&B MANUFACTURING

6T5/590, Timing Belt, Polyurethane, Steel

  • Mfr # 6T5/590

  • Zoro # G005354525


product price:  $10.39
/ea
Sold in multiples of 9 for $93.51

Key Features

Belt Trade Size
T5
Industry Number
6T5/590
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6T5/590
Zoro #
G005354525
UPC #
195057516700
Country of Origin
Germany

Dimensions

Belt Trade Size
T5
Top Width
6 mm
Pitch Length
590 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
6T5/590
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
118
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.022 lbs
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.