12XL037-6FS2, Timing Pulley, Steel, Black Oxide

  • Mfr # 12XL037-6FS2

  • Zoro # G305353228


product price: $14.15
/ea
Sold in multiples of 6 for $84.90

Key Features

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.744 inch
Width
1 inch
Bore Type
Finished Bore
Setscrew
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12XL037-6FS2
Zoro #
G305353228
UPC #
195057622913
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
3/16 inch
Outside Dia. - Timing Belt Pulleys
0.744 inch
Width
1 inch
Pitch Dia. (In.)
0.764 inch
Flange Dia. (In.)
1 inch
Overall Length
0.812 inch
Height
1 inch
Length
9 inch

Details

Item
Timing Belt Pulley
Bore Type
Finished Bore
Setscrew
2
Material
Steel
Number of Teeth
12
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.106 lbs
Finish
Black Oxide
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.